noscript3M 618, Coated Sheet, 230 x 280mm, Silicon Carbide, P120 7000034044 | Cromwell Tools

3M

618, Coated Sheet, 230 x 280mm, Silicon Carbide, P120

SKU:

MMM2016014J

MPN:

7000034044

£0.64

Ex VAT

£0.77

Inc VAT

IN STOCK (50+)

    Product Details

    Often used as a dry sanding alternative to Wetordry™ paper, 3M™ abrasive sheets are available in 230mm x 280mm sheets and grades.


    Features and Benefits
    • Sharp silicon carbide mineral gives an aggressive cut with fine finish
    • Higher loading resistance means extended product life
    • A flexible 'A' weight high performance silicon carbide sheet
    • Ideal for finishing paints and lacquers, wood and plastics


    Typical Applications
    • For hand sanding or random orbital sanding on furniture, ornaments, frames, fillers, mouldings, profiles


    Notes
    • Mineral: Silicon Carbide
    • Backing: A-weight Paper
    • Coating: Open
    • Bond: Resin


    Product Specification
    Attribute
    Value

    Abrasive Material

    Silicon Carbide

    Backing Material

    Paper

    Brand

    3M

    EAN

    5010027533660

    ECLASS Code

    21011304

    Grit

    P120

    Length

    280mm

    MFR Part No.

    A02564

    Series

    618

    Type

    Coated Sheets

    UNSPSC Code

    31191501

    Width

    230mm