£0.63
Ex VAT
£0.76
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
230 x 280mm (9" x 11") Sheets.
Superflex Aluminium Oxide is resin bonded over resin on a very flexible J-weight blue twill cloth. Moisture resistant and electrostatically coated for polishing flat and contoured surfaces of most materials.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Cloth |
Brand | Kennedy |
EAN | 5036140047914 |
ECLASS Code | 21011304 |
Grit | P60 |
Length | 280mm |
Series | Superflex |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Width | 230mm |