£0.65
Ex VAT
£0.78
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
A flexible emery cloth sheet for a wide variety of applications on steel.
Features and Benefits
• Emery sheets with flexible J-weight blue twill cloth
• Cloth is flexible and tear resistant offering greater precision when finishing or polishing metal
• Not for use on wood
Typical Applications
• Suitable for general purpose, light duty workshop use.
• For dry use only
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Cloth |
Brand | Kennedy |
EAN | 5036140047440 |
ECLASS Code | 21011304 |
Grit | P280 |
Length | 280mm |
Series | Blue Economy |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Width | 230mm |