SKU:
NOR2011404F
MPN:
63642531778
£1.79
Ex VAT
£2.15
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
This range of versatile aluminium oxide cloth sheets are flexible and durable, being ideal for a wide variety of applications. The sheets are made from flexible J-weight cotton cloth, making them ideal for sanding difficult shapes, round parts and profiled surfaces. The sheets have long product lifespans, and can be torn into strips cleanly and easily.
Features and Benefits
• Flexible and durable J-weight cotton cloth backing
• Long life in a variety of applications
• Tears in to strips cleanly and easily
Typical Applications
• General purpose dry sanding of metal and hard wood
• Ideal for hand sanding and handheld machine sanding
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Cloth |
Backing Weight | J-Weight |
Brand | Norton Saint Gobain |
Colour | Maroon |
EAN | 3157620146940 |
ECLASS Code | 21011304 |
Grit | P60 |
Length | 280mm |
MFR Part No. | 63642531778 |
Series | R222 |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Width | 230mm |