£0.25
Ex VAT
£0.30
Inc VAT
63 Variations Available
Product Details
Product Specification
Product Documents
Durable, reliable aluminum oxide power file belts - perfect for a wide range of filing applications.
Features and Benefits
• Ultra-durable X-Weight poly/cotton backing material
• High cutting performance
• Designed for a wide range of power files
Typical Applications
• Suitable for hard wood, low & high carbon steel, stainless steel & non ferrous metals
Notes
• Abrasive material: Aluminium oxide
• Images for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Blending Cleaning Deburring Refining Surface Preparation |
Backing Material | Polyester X-Weighted Cotton |
Bonding | Resin over Resin |
Brand | York |
Colour | Brown |
Compatible Materials | INOX/Stainless Steel Wood |
Compatible With | File Belt Sanders |
EAN | 5036140254213 |
ECLASS Code | 21011303 |
Grit | P120 |
Grit Grade | Medium |
Length | 457mm |
MFR Part No. | XA911 |
Series | XA911 |
UNSPSC Code | 31191507 |
Width | 10mm |