£38.49
Ex VAT
£46.19
Inc VAT
20 Variations Available
Product Details
Product Specification
Manufactured from premium quality, high grade silicon carbide abrasive grit. Silicon carbide bench grinder wheels are engineered with precision for extensive product life and cool and consistent grinding on a wide range of materials. Designed for use on a bench or pedestal grinder for deburring and sharpening of parts and tools.
Vitrified bond for precision grinding. Unaffected by water, acid and oils. All with 31.75mm bore, supplied with 1", 7/8", 3/4", 5/8" and 1/2" bore nylon bushes.
All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available.
Type 1: Straight grinding wheels.
Note: Truing recommended before first use.
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Bond Type | Vitrified |
Bore | 31.75mm |
Brand | York |
Diameter | 150mm |
EAN | 5036140395695 |
ECLASS Code | 21011305 |
For Use On | Cast Iron Low Tensile Strength Materials Non Ferrous Metal Non Metallic Materials |
Grade | Medium |
Grain Designation | GC60JV |
Grain Size | C60 |
Hardness | Soft |
Maximum RPM | 4200rpm |
Standards Met | EN12413 |
Thickness | 16mm |
UNSPSC Code | 23131503 |