£18.49
Ex VAT
£22.19
Inc VAT
33 Variations Available
Product Details
Product Specification
These white aluminium oxide vitrified grinding wheels from York Abrasives® are a general purpose wheel suitable for sharpening high speed steel (HSS) tools, and grinding most steels. They offer cool and burn free cutting and excellent wheel life.
All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available.
Features and Benefits
• Suitable for sharpening high speed steel (HSS) tools and grinding alloys and ferrous metals
• All 31.75mm bore wheels have 1", 7/8", 3/4", 5/8" and 1/2" bore nylon reducing bushes
• Supplied in a unique storage box to prevent accidental damage (spare cases available)
• EN12413
Type 1: Straight grinding wheels.
Note: Truing recommended before first use.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bond Type | Vitrified |
Bore | 31.75mm |
Brand | York |
Diameter | 150mm |
EAN | 5036140395596 |
ECLASS Code | 21011305 |
For Use On | Alloys Metals Ferrous Metals Hardened or HSS Materials Sharpening High Speed Steel (HSS) Tools |
Grade | Medium |
Grain Designation | WA60KV |
Grain Size | A60 |
Hardness | Medium |
Maximum RPM | 4200rpm |
Standards Met | EN12413 |
Thickness | 6mm |
UNSPSC Code | 23131503 |