York

Grinding Wheel, 256 x 25 x 76.2mm, A36, Aluminium Oxide

SKU:

YRK2353325K

MPN:

2353325K

£74.49

Ex VAT

£89.39

Inc VAT

IN STOCK (8)

    Product Details

    These general purpose grinding wheels offer maximum cut rate and finish on non-ferrous metals and high tensile strength materials. Designed for metal removal, deburring, shaping and sharpening needs.


    Features and Benefits
    • High-quality aluminium oxide in a premium vitrified bond
    • Unaffected by water, acid and oils
    • All 31.75mm bore wheels supplied with 1", 7/8", 3/4", 5/8" and 1/2" bore nylon reducing bushes
    • All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage


    Typical Applications
    • Ideal for non-ferrous metals and high tensile strength materials


    Notes
    • Type 1: Straight grinding wheels
    • Truing recommended before first use


    Standards Met
    • EN12413


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Bond Type

    Vitrified

    Bore

    76.2mm

    Brand

    York

    Diameter

    256mm

    EAN

    5036140396241

    ECLASS Code

    21011305

    For Use On

    Low Tensile Strength Materials Non Ferrous Metal

    Grade

    Coarse

    Grain Designation

    A36NV

    Grain Size

    A36

    Hardness

    Hard

    Maximum RPM

    2460rpm

    Standards Met

    EN12413

    Thickness

    25mm

    UNSPSC Code

    23131503