York

Sanding Band Set, 51 x 25mm, P120/P60/P80, Aluminium Oxide, 20 Piece

SKU:

YRK2059340K

MPN:

2059340K

£19.79

Ex VAT

£23.75

Inc VAT

OUT OF STOCK

    Product Details

    Spiral wound with tear resistant backing fabric. For grinding and finishing edges, profiles, welded joints etc.


    Features and Benefits
    • Highly resistant backing fabric
    • Strong aluminium oxide abrasive provides a highly effective and consistent finish


    Typical Applications
    • For use with power tools
    • Ideal for use on most metals


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    York

    Diameter

    51mm

    EAN

    5036140216624

    ECLASS Code

    21011300

    Grit

    P120 P60 P80

    Includes

    10x P60 1x 6mm Shank Holder 4x P150 6x P80 Case

    Pack Size

    20

    Type

    Sanding Bands Sets

    UNSPSC Code

    31191504

    Width

    25mm