£0.79
Ex VAT
£0.95
Inc VAT
65 Variations Available
Product Details
Product Specification
Product Documents
A class-leading blending & deburring tool, perfect for finishing off moulded parts, internal surfaces of cylinders, pipes and drilled parts in general.
Suitable for steel and stainless steel surfaces.
Features and Benefits
• Abrasive material: Zirconium - boasts impressive performance throughout the belt lifespan
• Backing: X-weight backing - provides increased strength and flexibility
• Aggressive cut, with a forgiving finish
• Strong construction - designed to be durable and reliable
• Use with the easy fit rubber mandrels
Typical Applications
• Ideal for finishing off moulded parts, internal surfaces of cylinders, pipes and drilled parts in general.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Brand | York Abrasives Gold |
Diameter | 60mm |
EAN | 5036140459083 |
ECLASS Code | 21011300 |
Grit | P60 |
Maximum Operating Speed | 6,500rpm |
MFR Part No. | SB0192 |
Model Number | SB0192 |
Type | Sanding Bands |
UNSPSC Code | 31191504 |
Width | 30mm |