noscriptYork SB0202CT, Sanding Band, 75 x 30mm, P150, Aluminium Oxide 2053580K | Cromwell Tools

York

SB0202CT, Sanding Band, 75 x 30mm, P150, Aluminium Oxide

SKU:

YRK2053580K

MPN:

2053580K

£0.80

Ex VAT

£0.96

Inc VAT

IN STOCK (50+)

    Product Details

    Spiral wound with tear-resistant backing fabric.


    Features and Benefits
    • For grinding and finishing edges, profiles, welded seams.
    • To be used on designated rubber drum holder
    • Maximum permitted peripheral speed of 30m/s
    • P60 = Coarse, P80 = Medium, P150 = Fine.


    Notes
    • IMAGES FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    York

    Diameter

    75mm

    EAN

    5036140215733

    ECLASS Code

    21011300

    Grit

    P150

    Maximum Operating Speed

    5,000rpm

    MFR Part No.

    SB0202CT

    Model Number

    SB0202CT

    Type

    Sanding Bands

    UNSPSC Code

    31191504

    Width

    30mm