noscriptYork Abrasives Gold SB0204, Sanding Band, 75 x 30mm, P36, Zirconia 2053784R | Cromwell Tools

York Abrasives Gold

SB0204, Sanding Band, 75 x 30mm, P36, Zirconia

SKU:

YRK2053784R

MPN:

2053784R

£0.89

Ex VAT

£1.07

Inc VAT

IN STOCK (7)

    Product Details

    A class-leading blending & deburring tool, perfect for finishing off moulded parts, internal surfaces of cylinders, pipes and drilled parts in general.
    Suitable for steel and stainless steel surfaces.


    Features and Benefits
    • Abrasive material: Zirconium - boasts impressive performance throughout the belt lifespan
    • Backing: X-weight backing - provides increased strength and flexibility
    • Aggressive cut, with a forgiving finish
    • Strong construction - designed to be durable and reliable
    • Use with the easy fit rubber mandrels


    Typical Applications
    • Ideal for finishing off moulded parts, internal surfaces of cylinders, pipes and drilled parts in general.


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Zirconia

    Brand

    York Abrasives Gold

    Diameter

    75mm

    EAN

    5036140459113

    ECLASS Code

    21011300

    Grit

    P36

    Maximum Operating Speed

    5,000rpm

    MFR Part No.

    SB0204

    Model Number

    SB0204

    Type

    Sanding Bands

    UNSPSC Code

    31191504

    Width

    30mm