SKU:
YRK2300300K
MPN:
2300300K
£1.89
Ex VAT
£2.27
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Manufactured to assure optimal operator safety and class-leading performance.
Features and Benefits
• Highly durable Aluminium Oxide abrasive material
• Grade A30 - For general-purpose use on metals
• Ideal for use on tank construction and fabrication, welding seams
• For use with all appropriate handheld angle grinders
Material Applications
• Steel
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | York |
Centre Hole | Straight Hole |
Diameter | 115mm |
EAN | 5036140398153 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A30RBF |
Grain Size | 30-Medium/Coarse |
Grit | 30 |
Hardness | Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13300rpm |
MFR Part No. | 202.008 |
Optimum angle for use | 25 to 35° |
Standards Met | Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 5mm |
Type | Type 27 |
UNSPSC Code | 31191506 |