SKU:
YRK2303165K
MPN:
2303165K
£2.89
Ex VAT
£3.47
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
For metal grinding applications. Sharp Aluminium Oxide grains. Longer life and higher material removal rates. Appropriate for use with handheld angle grinders across a broad range of industries including Automotive, Foundry, Fabrication, Aerospace and Construction.
Features and Benefits
• High quality metal grinding discs
• Aggressive stock removal with extended life
• Recommended Grinding Angle 25 to 35°
Material Applications
• Steel
Notes
• IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22mm |
Brand | York Abrasives Gold |
Centre Hole | Straight Hole |
Diameter | 180mm |
EAN | 5036140403697 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A30S |
Grain Size | 30-Medium/Coarse |
Grit | 30 |
Hardness | Medium |
Maximum Operating Speed | 80m/s |
Maximum RPM | 8600rpm |
MFR Part No. | 66252810980 |
Optimum angle for use | 25 to 35° |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 6mm |
Type | Type 27 |
UNSPSC Code | 31191506 |