£2.59
Ex VAT
£3.11
Inc VAT
10 Variations Available
Product Details
Product Specification
For machine use in cleaning interior of tubes and removing soft deposits in condenser and heat exchanger equipment.
Features and Benefits
■ 1/4in. straight cylindrical shank
■ For use in a pistol type corded or cordless power drill
■ Available in Nylon open twist bristles, sizes ¼" to 1".
Attribute | Value |
---|---|
Arbor Hole Diameter | 14" |
Brand | York |
Bristle Material | Nylon |
Bristle Type | Twist Wire |
Brush Type | Tube Brush |
Diameter | 6.35mm |
EAN | 5036140397699 |
ECLASS Code | 21011308 |
Mounting Type | Straight Cyclindrical |
Overall Length | 100mm |
UNSPSC Code | 27111907 |