SKU:
YRK2954400K
MPN:
2954400K
£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Twisted Knot Cup Brushes are good to be used to clean large area efficiently and more aggressive compared to crimped wire brushes. The steel supported rings reduce the wire flare and have more aggressive effect.. Good for use on flat surfaces.
• Non Sparking.
• Heavy duty, cleaning of large metal surface.
• Weld scale and corrosion removal.
• Pre-paint surface preparation.
• Ideal for cleaning Stainless and aluminium welds and fabrications
• Suited for use on appropriate angle grinders.
Attribute | Value |
---|---|
Arbor Hole Diameter | 22.23mm |
Brand | York |
Bristle Material | Brass |
Bristle Type | Twist Wire |
Brush Type | Cup Brush |
Diameter | 100mm |
EAN | 5036140397361 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 10000rpm |
Mounting Type | Arbor Hole |
UNSPSC Code | 27111907 |
Wire Diameter | 0.3mm |