York

35SWG Twisted Knot Brush 115 x 11 x 22mm

SKU:

YRK2951210K

MPN:

2951210K

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (50+)

    Product Details

    Twisted wire wheel brushes feature wire ends in twisted bundles that help provide excellent strength and very aggressive brushing. Models are available for cleaning and remove rust, corrosion, and paint from metal surfaces.


    Arbor Hole Mount models attach to compatible arbors for use with power tools and machines (available separately).


    Features and Benefits
    • Class-leading strength
    • Perfect for cleaning as well as removing rust and paint from metal surfaces
    • Highly durable steel wire bristles


    Product Documents
    Product Specification
    Attribute
    Value

    Arbor Hole Diameter

    22.23mm

    Brand

    York

    Bristle Material

    Steel

    Bristle Type

    Twist Wire

    Brush Type

    Wire Wheel

    Diameter

    115mm

    EAN

    5036140396852

    ECLASS Code

    21011308

    Length

    23mm

    Maximum Operating Speed

    11000rpm

    Mounting Type

    Arbor Hole

    UNSPSC Code

    27111907

    Width

    11mm

    Wire Diameter

    0.35mm