noscriptYork 12mm Brass, Crimped Wire Pointed End De-carbonising Brush - 30SWG 2957980K | Cromwell Tools

York

12mm Brass, Crimped Wire Pointed End De-carbonising Brush - 30SWG

SKU:

YRK2957980K

MPN:

2957980K

£3.49

Ex VAT

£4.19

Inc VAT

OUT OF STOCK

    Product Details

    Rotary wire brush for hard to reach areas such as drilled holes, recesses and corners. For removal of burrs, rust and paint.


    • Very flexible in use.


    Product Specification
    Attribute
    Value

    Brand

    York

    Bristle Material

    Brass

    Bristle Type

    Crimped Wire

    Brush Type

    Pointed End Brush

    Diameter

    12mm

    EAN

    5036140397941

    ECLASS Code

    21011308

    Length

    27mm

    Maximum Operating Speed

    20000rpm

    Mounting Type

    Shaft Mounted

    Shaft Diameter

    6mm

    UNSPSC Code

    27111907

    Wire Diameter

    0.3mm