£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
These 30SWG brass coated, decarbonising brushes are ideal for the removal of rust, paint, burrs and more. It excels in getting at hard to reach areas such as drilled holes, small recesses and corners.
Features and Benefits
• Flat end, brass coated
• Versatile
• Ideal for hard to reach areas
Typical Applications
• Power tools
• Machine tools
• Flexible drives
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Brass |
Bristle Type | Crimped Wire |
Brush Type | Flat End Brush |
EAN | 5036140245396 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 20000rpm |
Mounting Type | Shaft Mounted |
Shaft Diameter | 6mm |
UNSPSC Code | 27111907 |
Wire Diameter | 30 SWG |