£3.29
Ex VAT
£3.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Rotary wire brush for hard to reach areas such as drilled holes, recesses and corners. For removal of burrs, rust and paint.
• Very flexible in use
Attribute | Value |
---|---|
Brand | York |
Bristle Material | Brass |
Bristle Type | Crimped Wire |
Brush Type | Flat End Brush |
Diameter | 12mm |
EAN | 5036140397866 |
ECLASS Code | 21011308 |
Length | 27mm |
Maximum Operating Speed | 20000rpm |
Mounting Type | Shaft Mounted |
Shaft Diameter | 6mm |
UNSPSC Code | 27111907 |
Wire Diameter | 0.3mm |