SKU:
YRK2951360K
MPN:
2951360K
£11.49
Ex VAT
£13.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Crimped wire wheel brushes include models designed for de-burring, edge blending, roughening for paint adhesion, removing weld scale, finishing, and surface prep.
Suitable for removal of paint, rust and scale from all types of steel work-pieces and oxide layers from stainless-steel or non-ferrous metals. Arbor Hole Mount models attach to compatible arbors for use with power tools and machines (available separately).
Attribute | Value |
---|---|
Arbor Hole Diameter | 80mm |
Brand | York |
Bristle Material | Brass |
Bristle Type | Crimped Wire |
Brush Type | Wire Wheel |
Diameter | 200mm |
EAN | 5036140396906 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 4500rpm |
Mounting Type | Arbor Hole |
UNSPSC Code | 27111907 |
Width | 29mm |
Wire Diameter | 0.3mm |