£0.99
Ex VAT
£1.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Designed for cleaning all rough surfaces on a variety of materials to remove paint, dirt, rust and stubborn deposits. Hardwood stocks.
Features and Benefits
• Highly durable
• Highly effective - both performance effective and cost effective
Typical Applications
• Suitable to remove paint, dirt, rust and stubborn deposits
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Handheld Wire Brush |
EAN | 5036140149748 |
ECLASS Code | 21011308 |
Head Shape | Straight |
Head Width | 25mm |
Length | 140mm |
Mounting Type | Handheld |
Number of Rows | 3 |
Overall Length | 290mm |
UNSPSC Code | 27111907 |
Weight | 115g |