£1.79
Ex VAT
£2.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Wire scratch brushes designed to remove stubborn deposits.
Features and Benefits
• Cast steel bristles to remove paint, rust, dirt and stubborn deposits
• Plastic ergonomical handle design for hand comfort
• Hole on the end of the handle for easy storage
Notes
COT9066500K - Includes a scraper
Attribute | Value |
---|---|
Brand | Cotswold |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Handheld Wire Brush |
EAN | 5036140078123 |
ECLASS Code | 21011308 |
Head Shape | Straight |
Head Width | 25mm |
Length | 120mm |
Mounting Type | Handheld |
Number of Rows | 3 |
Overall Length | 275mm |
UNSPSC Code | 27111907 |