£2.99
Ex VAT
£3.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Crimped wire flat end de-carbonising brushes are designed for hard to reach areas such as drilled holes, recesses and corners. These wire brushes removes of burrs, rust and paint.
Features and Benefits
• Very flexible in use to get into those hard to reach places
Attribute | Value |
---|---|
Brand | York |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Flat End Brush |
Diameter | 30mm |
EAN | 5036140397835 |
ECLASS Code | 21011308 |
Length | 27mm |
Maximum Operating Speed | 20000rpm |
Mounting Type | Shaft Mounted |
Shaft Diameter | 6mm |
UNSPSC Code | 27111907 |
Wire Diameter | 0.3mm |