£3.99
Ex VAT
£4.79
Inc VAT
17 Variations Available
Product Details
Product Specification
Circular brushes with shaft are small diameter brushes and are good to be used for drill machines. Normally the RPM is 4500. It's good for both Professional and do-it-yourself work.
Features and Benefits
• High quality, durable crimped wire bristles
• Provides a safe, secure fit
Typical Applications:
• Remove paint and other coatings, including rust and scale from all types of steel work-pieces and oxide layers from stainless-steel and non-ferrous metals
• Creating metallic cleaning surfaces
• Cleaning tool dies
• De-burring castings
• Matt finishing of metal surfaces
Attribute | Value |
---|---|
Brand | York |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Wire Wheel |
Diameter | 40mm |
EAN | 5036140396951 |
ECLASS Code | 21011308 |
Length | 15mm |
Maximum Operating Speed | 20000rpm |
Mounting Type | Shaft Mounted |
Shaft Diameter | 6mm |
UNSPSC Code | 27111907 |
Width | 18mm |
Wire Diameter | 0.3mm |