£1.99
Ex VAT
£2.39
Inc VAT
2 Variations Available
Product Details
Product Specification
For all round use, ideal for work on larger surfaces removing burrs, rust and paint.
Attribute | Value |
---|---|
Brand | York |
Bristle Material | Brass |
Bristle Type | Crimped Wire |
Brush Type | Cup Brush |
Diameter | 50mm |
EAN | 5036140397255 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 11000rpm |
Mounting Type | Shaft Mounted |
UNSPSC Code | 27111907 |