£3.99
Ex VAT
£4.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Suitable for use in power drills. Most suitable for hard to reach areas and grooves.
Attribute | Value |
---|---|
Brand | York |
Bristle Material | Brass |
Bristle Type | Crimped Wire |
Brush Type | Wire Wheel |
Diameter | 70mm |
EAN | 5036140397101 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 15000rpm |
Mounting Type | Shaft Mounted |
UNSPSC Code | 27111907 |