noscriptYork 80x15mm Shaft Mounted Rotary Wire Brushes 30SWG. 2952750K | Cromwell Tools

York

80x15mm Shaft Mounted Rotary Wire Brushes 30SWG.

SKU:

YRK2952750K

MPN:

2952750K

£4.49

Ex VAT

£5.39

Inc VAT

IN STOCK (50+)

    Product Details

    Circular brushes with shaft are small diameter brushes and are good to be used for drill machines. Normally the RPM is 4500. It's good for both Professional and do-it-yourself work.


    Features and Benefits
    • High quality, durable crimped wire bristles
    • Provides a safe, secure fit


    Typical Applications:
    • Remove paint and other coatings, including rust and scale from all types of steel work-pieces and oxide layers from stainless-steel and non-ferrous metals
    • Creating metallic cleaning surfaces
    • Cleaning tool dies
    • De-burring castings
    • Matt finishing of metal surfaces


    Product Specification
    Attribute
    Value

    Brand

    York

    Bristle Material

    Steel

    Bristle Type

    Crimped Wire

    Brush Type

    Wire Wheel

    Diameter

    80mm

    EAN

    5036140397064

    ECLASS Code

    21011308

    Length

    15mm

    Maximum Operating Speed

    12000rpm

    Mounting Type

    Shaft Mounted

    Shaft Diameter

    6mm

    UNSPSC Code

    27111907

    Width

    15mm

    Wire Diameter

    0.3mm