York

Industrial Rotary Wire Brushes - Crimped - Brass Coated 30SWG - 80 x 22 x 20mm

SKU:

YRK2951300K

MPN:

2951300K

£6.19

Ex VAT

£7.43

Inc VAT

IN STOCK (50+)

    Product Details

    Crimped wire wheel brushes include models designed for de-burring, edge blending, roughening for paint adhesion, removing weld scale, finishing, and surface prep.


    Suitable for removal of paint, rust and scale from all types of steel work-pieces and oxide layers from stainless-steel or non-ferrous metals. Arbor Hole Mount models attach to compatible arbors for use with power tools and machines (available separately).


    Product Specification
    Attribute
    Value

    Arbor Hole Diameter

    20mm

    Brand

    York

    Bristle Material

    Brass

    Bristle Type

    Crimped Wire

    Brush Type

    Wire Wheel

    Diameter

    80mm

    EAN

    5036140396876

    ECLASS Code

    21011308

    Maximum Operating Speed

    4500rpm

    Mounting Type

    Arbor Hole

    UNSPSC Code

    27111907

    Width

    22mm

    Wire Diameter

    0.3mm