SKU:
MMM2453771C
MPN:
7100093980
£26.49
Ex VAT
£31.79
Inc VAT
4 Variations Available
Product Details
Product Specification
450
Alternate flaps of web and coated abrasive produces a finer finish than a coated abrasive flap wheel of same grade. 6mm shank. Max speed: 7500rpm.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
Diameter | 75mm |
EAN | 4046719750917 |
ECLASS Code | 21011305 |
Grade | Medium |
Grit | 80 |
Maximum Operating Speed | 7500rpm |
MFR Part No. | 7100093980 |
Model Number | 3771 |
Mounting Diameter | 6mm |
Series | 450 Combi |
Shank Type | Straight |
Thickness | 45mm |
UNSPSC Code | 31191600 |
Wheel Type | Interleaved Flap Wheel |