£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Designed for use on portable tools and featuring the convenient Roloc+ twist-on, twist-off fixing system.
Includes the wheel only
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
Diameter | 75mm |
EAN | 0467191926449 |
ECLASS Code | 21011305 |
Grade | Fine |
Grit | 5A |
Maximum Operating Speed | 15000rpm |
MFR Part No. | 7100182583 |
Model Number | 9743 |
Mounting Type | Roloc™ |
Series | CP-UR |
Thickness | 6mm |
Type | Unitised Wheels |
UNSPSC Code | 31191600 |