3M

13777, Unitised Wheel, XL-UW, 150 x 6 x 12.7mm, 8A, Coarse, Aluminium Oxide

SKU:

MMM2459062P

MPN:

7000028451

£37.79

Ex VAT

£45.35

Inc VAT

IN STOCK (8)

    Product Details

    These highly efficient and effective unitised wheels from 3M are produced by adhesively bonding and compressing web together to form a slab from which wheels are then cut.
    Work extremely well in deburring applications, will leave a very high quality fine finish.
    Maximum RPM: 51mm dia. 16,000, 76mm dia. 12,000, 152mm dia. 5,000, 203mm dia. 4,000.


    Features and Benefits
    • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
    • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
    • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
    • Resists smearing for cleaner surfaces and less preparation
    • Minimises heat build up to lessen impact on heat-sensitive materials
    • Minimizes heat build-up to lessen impact on heat-sensitive materials


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Bore

    12.7mm

    Brand

    3M

    Diameter

    150mm

    EAN

    0048011137773

    ECLASS Code

    21011305

    Grade

    Coarse

    Grit

    8A

    Maximum Operating Speed

    5000rpm

    MFR Part No.

    7000028451

    Model Number

    13777

    Mounting Type

    Bore

    Series

    XL-UW

    Thickness

    6mm

    Type

    Unitised Wheels

    UNSPSC Code

    31191600