£1.34
Ex VAT
£1.61
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
3M™ Softback Sponge is coated on one face. At just 5mm thick it is the most conformable of all the sanding sponges and is available in three different grades.
This 3M™ Sanding Sponge offers a variety of grades and flexibilities for contour sanding on woods and lacquers.
Features and Benefits
• Flexible yet durable foam pad to sand or key edges, rims and hard-to-reach areas by hand
• Soft Sanding Sponge constructed to reduce the risk of burn-through on edge and rim areas
• Excellent at eliminating finger marks
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Abrasive Type | Coated |
Brand | 3M |
Colour | Grey |
EAN | 4046719201662 |
ECLASS Code | 21011304 |
Grade | Medium |
Length | 140mm |
MFR Part No. | 7000043357 |
Model Number | 3808 |
Type | Sponge |
UNSPSC Code | 31191505 |
Width | 115mm |