SKU:
YRK2206980K
MPN:
2206980K
£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Product Documents
Shaft mounted abrasive flap wheels are ideally suited for stock removal, deburring, cleaning, blending and finishing on a wide range of materials.
Features and Benefits
• Recessed hub design allows for maximum access in tight corners
• Suitable for use with portable power tools allowing for use in any situation
• Can be used on metal, wood, plastic, and fibreglass making it the go to for stock removal
Notes
• 6.0mm Shank
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Diameter | 30 - 60mm |
EAN | 5036140219144 |
ECLASS Code | 21011305 |
Grit | P120 P40 P60 P80 |
Includes | 30 x 15 mm: P120 30 x 15 mm: P60 40 x 15 mm: P120 40 x 15 mm: P60 50 x 20 mm: P80 50 x 25 mm: P60 60 x 30 mm: P40 60 x 30 mm: P80 |
Mounting Diameter | 6mm |
Pack Size | 8 |
Shank Type | Plain |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel Set |
Width | 15 20 25 30mm |