£0.39
Ex VAT
£0.47
Inc VAT
2 Variations Available
Product Details
Product Specification
• Rubber drum
• Shank diameter: 3mm
• Available in two different sizes to suit personal needs
Attribute | Value |
---|---|
Brand | Osaki |
Diameter | 12.5mm |
ECLASS Code | 21021106 |
For Use With | Abrasive Spiral Bands |
Product Type | Mandrel |
Shank Diameter | 3mm |
Shank Type | Plain |
UNSPSC Code | 31191500 |