£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Product Documents
Fast Cutting Pre-Finish
Medium greasy in composition with iron free abrasives for fast cutting when used with our sisal mops. Its consistency will often negate the need for scrubbing or abrasion and produce a matt finish without drag lines.
Attribute | Value |
---|---|
Brand | York |
Colour | Grey |
EAN | 5036140046320 |
ECLASS Code | 21011308 |
Finish | Matt Finish |
For Use On | Stainless Steel Steel |
Grain Size (Micron) | 0 |
MFR Part No. | A-CW0020 |
Product Type | Pre-Finish Bar |
UNSPSC Code | 23131504 |