noscript3M 09707, Non-Woven Brush, FF-ZR, 50 x 25mm, Roloc, Fine, Aluminium Oxide 7000077905 | Cromwell Tools

3M

09707, Non-Woven Brush, FF-ZR, 50 x 25mm, Roloc, Fine, Aluminium Oxide

SKU:

MMM2457707M

MPN:

7000077905

£15.99

Ex VAT

£19.19

Inc VAT

IN STOCK (17)

    Product Details

    FF-ZR
    Flaps of high performance finishing web - perfect for decorative finishing and light deburring.


    Features and Benefits
    • Highly durable finishing brush
    • Provides a consistent finish


    Product Specification
    Attribute
    Value

    Abrasive Material

    Silicon Carbide

    Brand

    3M

    Colour

    Maroon

    Diameter

    50mm

    EAN

    8711428030518

    ECLASS Code

    21011305

    Grade

    Fine

    Maximum Operating Speed

    12000rpm

    MFR Part No.

    7000077905

    Model Number

    09707

    Mounting Diameter

    6mm

    Mounting Type

    Plain Shank

    Series

    FF-ZR

    Thickness

    25mm

    Type

    Non-Woven Flap Brush

    UNSPSC Code

    31191521