SKU:
YRK2304440K
MPN:
2304440K
£1.79
Ex VAT
£2.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Made up of sharp aluminium grains, these discs offer a longer life and higher material removal rates making them ideal for a number of industrial applications. Thin discs for quick efficient cutting with minimum material removal and machine wear.
Features and Benefits
• For use on steel and stainless steel, steel cables, thin metal sheets, thin walled pipes, vehicle bodies, welding and fabrication
• For use with all appropriate handheld angle grinders
Material Applications
• Steel
• Stainless steel
Notes
• Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | York Abrasives Gold |
Centre Hole | Straight Hole |
Diameter | 115mm |
EAN | 5036140403734 |
ECLASS Code | 21011313 |
Grade | Fine/Medium |
Grain Designation | A46SBF |
Grit | 46 |
Hardness | Medium |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13300rpm |
Optimum angle for use | 90° |
Standards Met | Manufactured According to EN12413 OSA Approved |
Suitable Materials | Stainless Steel Steel |
Thickness | 1.6mm |
Type | Type 41 |
UNSPSC Code | 31191506 |