York Abrasives Gold

Cutting Disc, 46-Fine/Medium, 180 x 1.6 x 22.23 mm, Type 41, Aluminium Oxide

SKU:

YRK2304500K

MPN:

2304500K

£2.59

Ex VAT

£3.11

Inc VAT

IN STOCK (50+)

    Product Details

    Made up of sharp aluminium grains, these discs offer a longer life and higher material removal rates making them ideal for a number of industrial applications. Thin discs for quick efficient cutting with minimum material removal and machine wear.


    Features and Benefits
    • For use on steel and stainless steel, steel cables, thin metal sheets, thin walled pipes, vehicle bodies, welding and fabrication
    • For use with all appropriate handheld angle grinders


    Material Applications
    • Steel
    • Stainless steel


    Notes
    • Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Cutting

    Bond Type

    Resin Bonded with Fibre Reinforcment (BF)

    Bore

    22.23mm

    Brand

    York Abrasives Gold

    Centre Hole

    Straight Hole

    Diameter

    180mm

    EAN

    5036140403765

    ECLASS Code

    21011313

    Grade

    Fine/Medium

    Grain Designation

    AS46BF

    Grit

    46

    Hardness

    Medium

    Maximum Operating Speed

    80m/s

    Maximum RPM

    8600rpm

    Optimum angle for use

    90°

    Standards Met

    Manufactured According to EN12413 OSA Approved

    Suitable Materials

    Stainless Steel Steel

    Thickness

    1.6mm

    Type

    Type 41

    UNSPSC Code

    31191506