SKU:
YRK2307085K
MPN:
2307085K
£2.19
Ex VAT
£2.63
Inc VAT
5 Variations Available
Product Details
Product Specification
These high quality flat cutting discs are perfect for metal cutting applications. They feature sharp Aluminium Oxide grains, providing a much longer life and higher material removal rates.
Features and Benefits
• High quality metal Cutting discs
• Aggressive stock removal with extended life
• For use with all appropriate handheld angle grinders
• Not to be used for wet cutting
• Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°
Standards Met
• oSa EN12413
Typical Applications
• Appropriate for use with handheld angle grinders across a broad range of industries including Automotive, Foundry, Fabrication, Aerospace and Construction.
Notes
• IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | York Abrasives Gold |
Centre Hole | Straight Hole |
Diameter | 180mm |
EAN | 5036140403840 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A30S |
Grit | 30 |
Hardness | Medium |
Maximum Operating Speed | 80m/s |
Maximum RPM | 8600rpm |
Optimum angle for use | 90° |
Standards Met | Manufactured According to EN12413 OSA Approved |
Suitable Materials | Steel |
Thickness | 3mm |
Type | Type 41 |
UNSPSC Code | 31191506 |