noscriptSwissTech 12mm, Regular, End Mill, Cobalt High Speed Steel, TiN 1632032A | Cromwell Tools

SwissTech

12mm, Regular, End Mill, Cobalt High Speed Steel, TiN

SKU:

SWT1632032A

MPN:

1632032A

£28.49

Ex VAT

£34.19

Inc VAT

OUT OF STOCK

    Product Details

    Series 20 - Regular Length, TiN Coated
    Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Shank diameter to h6.


    Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    12mm

    Cutting Direction

    Right Hand

    EAN

    5036140287204

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    TiN

    Flute Length

    26mm

    Flute Type

    Helical

    Length Type

    Regular

    Material

    Cobalt High Speed Steel

    Material Application

    Alloy Steel Aluminium Carbon Steel Copper

    Material Grade

    M42

    Milling Application

    Finishing Profiling Semi-finishing Slotting

    Number of Flutes

    3

    Overall Length

    83mm

    Plunge Type

    Centre Cutting

    Shank Diameter

    12mm

    Shank Type

    Weldon Flat

    UNSPSC Code

    23241614