noscriptGuhring 363 20.50mm HSCO T/S ARMOUR PIERCE DRILL 00363 020.500 | Cromwell Tools

Guhring

363 20.50mm HSCO T/S ARMOUR PIERCE DRILL

SKU:

GUH0262011F

MPN:

00363 020.500

£194.19

Ex VAT

£233.03

Inc VAT

OUT OF STOCK

    Product Details

    Flute type GV120: Heavy-duty parabolic flute suitable for a wide range of materials. Manufactured to Guhring std.
    Right hand cutting. Available with steam tempered finish or with TiN coated finish: The titanium nitride coating
    provides effective protection against abrasive and adhesive wear. Recommended applications: steel cutting.


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    EAN

    4031093113106

    Material

    Cobalt High Speed Steel

    Series

    363

    UNSPSC Code

    23241606