noscriptGuhring 363 32.00mm HSCO T/S ARMOUR PIERCE DRILL 00363 032.000 | Cromwell Tools

Guhring

363 32.00mm HSCO T/S ARMOUR PIERCE DRILL

SKU:

GUH0262012G

MPN:

00363 032.000

£410.49

Ex VAT

£492.59

Inc VAT

OUT OF STOCK

    Product Details

    Flute type GV120: Heavy-duty parabolic flute suitable for a wide range of materials. Manufactured to Guhring std.
    Right hand cutting. Available with steam tempered finish or with TiN coated finish: The titanium nitride coating
    provides effective protection against abrasive and adhesive wear. Recommended applications: steel cutting.


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    EAN

    4031093113267

    Material

    Cobalt High Speed Steel

    Series

    363

    UNSPSC Code

    23241606