SKU:
HIT1656010K
MPN:
EP322
£273.79
Ex VAT
£328.55
Inc VAT
18 Variations Available
Product Details
Product Specification
The EPDB Epoch series ball end mills from Hitachi have been designed for cutting deep ribs and slots in moulds, as well as machining deep corners and precision features that were previously performed by EDM (electrical discharge machining). The cutters feature a revolutionary neck design, these end mills exhibit greater breakage resistance and less vibration during high speed machining than competitors' tools. New cutting geometries help to maximize machining performance as well as tool life.
For all technical and dimensional specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Hitachi Cutting Tools |
ECLASS Code | 28039190 |
Finish/Coating | Uncoated |
Flute Length | 0.3mm |
Helix Angle | 20° |
Material | Solid Carbide |
Number of Flutes | 2 |
Overall Length | 50mm |
Reach Length | 3 |
Reach Type | Extended Reach Neck |
Shank Diameter | 4mm |
Shank Diameter Tolerance | h5 |
Shank Type | Plain Round |
UNSPSC Code | 23242106 |