SKU:
SNK1610007G
MPN:
6259464
£145.79
Ex VAT
£174.95
Inc VAT
10 Variations Available
Product Details
Product Specification
1B240 CoroMillⓇ Plura Solid Carbide Ball Nose End Mill For Profiling
CoroMill® Plura is a range of solid carbide end mills that offer productive, efficient, and perfectly reliable milling solutions. Featuring tools for heavy roughing, finishing, and thread milling, CoroMill Plura works in various applications and materials, including difficult-to-cut materials and very hard steels up to 63 HRc.
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose End Mill |
Brand | Sandvik Coromant |
Coolant Delivery | External |
Cutter Diameter | 12mm |
ECLASS Code | 21010500 |
Flute Length | 26mm |
Material | Carbide |
MFR Part No. | 26259464 |
Overall Length | 100mm |
Series | CoroMill Plura |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |