£99.99
Ex VAT
£119.99
Inc VAT
13 Variations Available
Product Details
Product Specification
Long Neck
Diameter Range: 0.5 - 6.0mm.
Dia. Tolerance: -0/-0.015.
Shank size: 6.0mm h5.
Attribute | Value |
---|---|
Ball Nose Type | Square Nose End Mill |
Brand | Hitachi Cutting Tools |
Coolant Delivery | External |
ECLASS Code | 21010500 |
Length Type | Long |
Material | Carbide |
MFR Part No. | CC162 |
Number of Flutes | 2 |
Series | Hyper |
UNSPSC Code | 23241614 |