SKU:
DOR1618605E
MPN:
6706570
£60.99
Ex VAT
£73.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Series S535 Carbide 4 Flute Ball Nosed End Mill
Long Reach
TiSiN Coated
Metric
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose End Mill |
Brand | Dormer |
Coolant Delivery | External |
Corner Radius | 4mm |
Cutter Diameter | 8mm |
Cutting Direction | Right Hand |
EAN | 7320760681190 |
ECLASS Code | 21010500 |
Finish/Coating | TiSiN |
Flute Length | 12mm |
Length Type | Long |
Material | Carbide |
MFR Part No. | S5358.0 |
Number of Flutes | 4 |
Overall Length | 75mm |
Series | S535 |
Shank Diameter | 8mm |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |