SKU:
SNK1610208V
MPN:
6259963
£109.00
Ex VAT
£130.80
Inc VAT
9 Variations Available
Product Details
Product Specification
2B230 CoroMill® Plura Solid Carbide Ball Nose End Mill For Profiling
CoroMill® Plura are performance end mills specifically designed for efficient machining in a variety of materials, applications, component sizes and shapes.
• Shank to h9
• Cutting Dia to h8
• For non-ferrous material with silicon content > 9%
• Grade N20C - For use on Aluminium alloys,
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | External |
Cutting Direction | Right Hand |
EAN | 0000026259963 |
ECLASS Code | 21010500 |
Flute Length | 3mm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | 26259963 |
Milling Application | Profiling |
Number of Flutes | 2 |
Overall Length | 38mm |
Shank Diameter | 3mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |