SKU:
SNK1610208W
MPN:
6259964
£207.00
Ex VAT
£248.40
Inc VAT
9 Variations Available
Product Details
Product Specification
2B230 CoroMill® Plura Solid Carbide Ball Nose End Mill For Profiling
CoroMill® Plura are performance end mills specifically designed for efficient machining in a variety of materials, applications, component sizes and shapes.
• Shank to h9
• Cutting Dia to h8
• For non-ferrous material with silicon content > 9%
• Grade N20C - For use on Aluminium alloys,
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | External |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Flute Length | 19mm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | 26259964 |
Milling Application | Profiling |
Number of Flutes | 2 |
Overall Length | 72mm |
Shank Diameter | 10mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |