SKU:
SNK1610211E
MPN:
6261148
£325.79
Ex VAT
£390.95
Inc VAT
8 Variations Available
Product Details
Product Specification
2B320 CoroMill® Plura Solid Carbide Ball Nose End Mill For Profiling
CoroMill® Plura are performance end mills specifically designed for efficient machining in a variety of materials, applications, component sizes and shapes.
• Shank to h6
• Cutting Dia to h10
Grade H10F for use on Non-ferrous material
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | External |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Flute Length | 77mm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | 26261148 |
Number of Flutes | 2 |
Overall Length | 125mm |
Shank Diameter | 15.7mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |